Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 17/32 In Height, 0.299 LB/Ea
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$182.16
Per 100
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 100' (3.05M) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. White
Nacogdoches Availability: Out Of Stock
$2.92
Each
Raceway, Steel, Ivory, Scuffcoat, 10 FT Length, 3/4 In Width, 21/32 In Height, 0.333 LB/Ea
$201.67
Low-Profile, Two-Piece Raceway With Durable, Textured PVC Ivory or White Finishes. Available In 5' (1.52M) Lengths. Packed 50' (1.5SM) Per Carton. Supplied With Wide Adhesive Tape Along Its Entire Length. Ivory
$3.79
<P>Covers Seam Where Two Lengths Of 500 Series Raceway Come Together.</P>
$74.52
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 1/2 In Width, Surface Mount, 0.01 LB/Ea
$50.93
.054" (13.7MM) Galvanized Steel. Packed Five 10' (3M) Lengths Per Carton. Base Has Two 9/32" (7.1MM) Diameter Kos On Centers Of Approximately 18" (457MM) Throughout. No Kos On 1 1/4" (32MM) From Each End. Ivory
$6.69
Per Foot
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 1-1/8 In Width, 5/8 In Height, 0.13 LB
$2.90
Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/4 In Width, 4-5/8 In Height, 0.6 LB/Ea
$1,134.99
Supports Lengths Of 500 and 700 Series Raceway. Ivory.
$72.86
Entrance End, Steel, White, Enamel, Armored Cable, 3 In Length, 1-9/32 In Width, 1-1/2 In Height, Screw Mount, 0.21 LB/Ea
$7.90
Latching Raceway, Non Metallic Material, Fog White, 600 V Ac, 8 FT Length, 13/16 In Width, 1/2 In Height, 0.09 LB
$2.56
Cover Snaps Onto Base - No Screws Required. Cover Has Twistouts On All Sides. Rectangular Ko In Base For Extenstion to Wall Box. Used With 2700, 2800, 2900 and NM2000 Series Raceways. 4 3/4" L X 3" W X 1 3/4" D (121MM L X 76MM W X 44MM D). 1-Gang. Ivory
$5.76
Shallow Device Box, Steel, Ivory, Scuffcoat, 1 Gang, 2-7/8 In Length, 1-3/8 In Width, 4-5/8 In Height, 0.525 LB/Ea
$938.33
Mounting Strap, Steel, Ivory, Scuffcoat, 1-7/8 In Length, 5/8 In Width, Surface Mount, 0.02 LB/Ea
$79.76
This Ivory Fitting Allows 700 Raceway to Make A 90 Degree Turn On Same Surface or Wall. Finish - Ivory
$276.67
For Shallow Switches and Receptacles. Base Has Rectangular Ko. White
$5.97
2300 Series T Fitting.For Branching Of Raceway Running At Right Angles. Finish - Ivory
$318.85
2300 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
$281.53
Device Box Fitting, 1 Gang, PVC Material, Ivory, Textured Ivory, 600 V (Ul)/300 V (Csa), 3 In Length, 1-3/8 In Width, 4-3/4 In Height, 0.27 LB
$620.00
20
Popularity
Default